References
SMC:C95NDB50-175
Rubix:111A5737
Manufacturer :C95NDB50-175

Product details : SMC C95NDB50-175 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and uses a tie rod construction. In addition to the standard cushions and wear strip, the C95 uses a "floating" cushion seal design which greatly improves operation. The SMC's exclusive "figure 8" seal ensures long life.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | double acting |
Show UNSPSC/ECL@SS
£ 579.21 excl. VAT
/ Each
£ 695.05 incl. VAT
- Delivery usually within ( 6 ) days