FESTO 196382 ROUND CYLINDER ESNU-50-10-P-A


Round cylinder, single-acting ESNU

References
festo:ESNU-50-10-P-A
rubix:107A0501
manufacturer :196382
ean:4052568159368
ESNU-50-10-P-A Round cylinder
brand logo
Technical specifications
TypeESNU Standard cylinder
Cylinder diameter50 mm
See all Specifications

Product details : FESTO 196382 ROUND CYLINDER ESNU-50-10-P-A


Cylinder to standard ESNU-10-50-P-A based on DIN ISO 6432 For position detection. Various fixing possibilities, with and without additional fasteners. With snap rings at end stops. Stroke=50 mm, Piston diameter=10 mm, Piston rod thread=M4, Cushioning=P: Snap rings/bumpers on both sides, Mounting position=any

Strengths

  • Wide range of variants for customised applications
  • Good running performance and long service life
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistic Weight1220 g
TypeESNU Standard cylinder
Cylinder diameter50 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 99.92 excl. VAT
/ Each
£ 119.90 incl. VAT
  • Delivery usually within ( 11 ) days