References
SMC:F5063
Rubix:117A6985
Manufacturer :F5063
EAN:3618036107784

Documents
Product details : SMC F5063 FLANGE
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x120x80 mm |
|---|---|
| Logistic Weight | 551 g |
| Type | flange |
Show UNSPSC/ECL@SS
£ 34.98 excl. VAT
/ Each
£ 41.98 incl. VAT
- Delivery usually within ( 4 ) days