References
SMC:YA-03
Rubix:117A6684
Manufacturer :YA-03
EAN:3618036492958

Documents
Product details : SMC YA-03 FLOATING JOINT
B Type Mounting Bracket
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x56x18 mm |
|---|---|
| Logistic Weight | 59 g |
| Type | seal |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Delivery usually within ( 8 ) days