References
SMC:ARM11
Rubix:393A3415
Manufacturer :ARM11
EAN:3618030242962
Product details : SMC 136133 INTERFACE REGULATOR
SMC introduces the latest CA2-Z series tie-rod pneumatic cylinder. The shape of the rod and the upper bottoms have been redesigned and the CA2-Z is up to 15% lighter than its predecessor. Performance has also been optimised with the introduction of a three-turn damping screw adjustment, which provides simplified control, smooth end-of-stroke operation and reduced cylinder speed settings. The CA2-Z cylinders offer a wide choice of mounting brackets, as well as the possibility of mounting compact sensors or magnetic field resistant sensors on all 4 tie rods. In addition to the wide range of standard options, SMC offers many special versions, making the CA2-Z series ideal for use in a variety of sectors.SMC introduces the latest CA2-Z series pneumatic cylinder with tie rods. The shape of the rod and the upper bottoms have been redesigned and the CA2-Z is up to 15% lighter than its predecessor. Performance has also been optimised with the introduction of a three-turn damping screw adjustment, which provides simplified control, smooth end-of-stroke operation and reduced cylinder speed settings. The CA2-Z cylinders offer a wide choice of mounting brackets, as well as the possibility of mounting compact sensors or magnetic field resistant sensors on all 4 tie rods. In addition to the wide range of standard options, SMC offers many special designs, making the CA2-Z series ideal for use in various sectors.
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | double acting |
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
- Delivery usually within ( 8 ) days
