References
SMC:LE-CP-1-B
Rubix:393A8564
EAN:3618036019803
Product details : SMC LE-CP-1-B ROBOTIC CABLE FOR STEP MOTOR
The LECP1 is a non-programmable controller for 24VDC LE stepper motors. 14 positions with values for speed and acceleration/deceleration can be set directly via the control panel. No tuning or learning software is required. Alarm detection is also possible.
Set motion control data using the push buttons and rotary switches on the control panel. 16 increments for speed and acceleration, forward and backward, available. 3 increments for thrust force available. Compatible motor: 24VDC stepper motor with incremental A/B phase encoder. Parallel I / S types NPN or PNP. Screw or DIN-rail mounting.
Set motion control data using the push buttons and rotary switches on the control panel. 16 increments for speed and acceleration, forward and backward, available. 3 increments for thrust force available. Compatible motor: 24VDC stepper motor with incremental A/B phase encoder. Parallel I / S types NPN or PNP. Screw or DIN-rail mounting.
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|
Show UNSPSC/ECL@SS
£ 112.80 excl. VAT
/ Each
£ 135.36 incl. VAT
- Usually arrives within 14 working days