MASCOT 51579 CALAIS T-SHIRT GREEN XL

Calais | MASCOT® CROSSOVER T-Shirt

See technical information
References
Mascot:51579-965-03-XL
Rubix:385A0653
EAN:5711074471089
MASCOT T-SHIRT CALAIS GREEN M XL
Technical specifications
Colourgreen
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 51579 CALAIS T-SHIRT GREEN XL


Calais | MASCOT® CROSSOVER T-Shirt

  • Newly developed, fitted cut provides exceptional freedom of movement.
  • Rib at the neck.
  • Binding on the seam so the seam does not cause irritation.

Technical specifications


Attributes
Colourgreen
Sizexl
Main materialcotton
Secondary colourno secondary color
Grammage175 g/m²
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)