MASCOT 51579 CALAIS T-SHIRT PETROLEUM XL

Calais | MASCOT® CROSSOVER T-Shirt

See technical information
References
Mascot:51579-965-93-XL
Rubix:385A0773
EAN:5711074473007
MASCOT T-SHIRT CALAIS PETROL M XL
Technical specifications
Colourblue
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 51579 CALAIS T-SHIRT PETROLEUM XL


Calais | MASCOT® CROSSOVER T-Shirt

  • Newly developed, fitted cut provides exceptional freedom of movement.
  • Ribbing at the neck.
  • Seam binding to prevent the seam from causing irritation.

Technical specifications


Attributes
Colourblue
Sizexl
Main materialcotton
Secondary colourno secondary color
Grammage175 g/m²
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)