• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIAS 14997H ATTENTION ALL VISITORS300X250MMRP

CALEDONIAS 14997H ATTENTION ALL VISITORS300X250MMRP

Caledonias

See technical information

References

Caledonia Signs:14997H
Rubix:219A3149
brand logo
brand logo

Product details : CALEDONIAS 14997H ATTENTION ALL VISITORS300X250MMRP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 16608Q GENERAL WASTE (600X450MM) 1: RIGID PLASTICSPARTEX 85235K PEDESTRIAN ROUTE(400X300MM)QUICK-FIX PVC WITH SAVBACKSPARTEX 56489 BRAILLE - DRINKING WATER5: MISCELLANEOUSSPARTEX 16427Q WORKS TRAFFIC <--- (600X450MM) 1: RIGID PLASTICSPARTEX 17516Q THIS ENTRANCE MUST BE KEPT CLEAR (600X450MM) RGDSPARTEX 25232G SAFETY FOOTWEAR MUST BE WORN ON THIS SITE (300X100MM)SPARTEX 58518 DANGER MEN WORKING OVERHEAD (FREE-STANDING FLOOR SIGN)SPARTEX 54051 DANGER 415 VOLTS <-EXISTS BETWEEN-> SHEET OF 25 LASPARTEX 32051L PUSH PAD TO OPEN (450X150MM) 3 PHOTOLUMINESCENT RIGIDSPARTEX 58130 CONSTRUCTION (DESIGN & MANAGEMENT) REGULATIONS 2007SPARTEX 55641 FOOD ALLERGY POSTER 420X594 SYNTHETIC PAPERSPARTEX 56495 ROLL TOP - WARNING FRAGILE ROOF5: MISCELLANEOUSSPARTEX 21427H FIRE ACTION/CALL POINT WITHOUT LIFT(300X250MM)SAVBEAVERSWOOD F3 0-9 LABELS 14X19MM PACK OF 10SPARTEX 11605F FIRE ESCAPE KEEP CLEAR (200X200MM) 1: RIGID PLASTIC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap