• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,347)
  • Hygiene(1,443)
  • Environment and safety(7,692)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,768)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIAS 28425H PLEASE KEEP 2 METRES APART 250X300MMSAV

CALEDONIAS 28425H PLEASE KEEP 2 METRES APART 250X300MMSAV

Caledonias

See technical information

References

Caledonia Signs:28425H
Rubix:219A3172
brand logo
brand logo

Product details : CALEDONIAS 28425H PLEASE KEEP 2 METRES APART 250X300MMSAV


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 17598F PLEASE DO NOT PARK HERE (200X200MM) 1: RIGID PLASTICSPARTEX 56583 VERGE SIGN - 10MPH PLEASE MIND YOUR SPEED 450X150MM (POSPARTEX 25435G THIS AREA IS TO BE KEPT CLEAR OF ALL OBSTRUCTIONS (300SPARTEX 58390 FIRE EXIT RIGHT - A4 RP5: MISCELLANEOUSSPARTEX 23646G DO NOT JUMP FROM LOADING DOCK (300X100MM) SA VINYLSPARTEX 21041B LAST TESTED (80X80MM) 2: SELF ADHESIVE VINYLSPARTEX 32170L FLOOR -1(450X150MM) 3: PHOTOLUMINESCENT RIGIDSPARTEX 41414H ACTION NOTICE FOR HOUSING WITH COMMUNAL FIRE ALARM ANDSPARTEX 16470Q CAUTION CONSTRUCTION TRAFFIC (600X450MM) R/PLASTICSPARTEX 57892 PEDESTRIANS IN ROAD AHEAD CLASS RA1 600MMSPARTEX 26623H GLASS BOTTLES & JARS RECYCLING (300X250MM) SA VINYLSPARTEX 55751 DIVERSION, ARROW UP, SITE SAVER SIGN 600X400SPARTEX 17522Q SAFETY NOTICE AREA MUST BE KEPT CLEAR FOR EMERGENCY VEBEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW 3SPARTEX 16455G WARNING OVERHEAD CRANE (300X100MM) 1: RIGID PLASTIC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap