• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIAS 28439N PLEASE KEEP YOUR DISTANCE SAV 400X400MMSAV

CALEDONIAS 28439N PLEASE KEEP YOUR DISTANCE SAV 400X400MMSAV

Caledonias

See technical information

References

Caledonia Signs:28439N
Rubix:219A3196
brand logo
brand logo

Product details : CALEDONIAS 28439N PLEASE KEEP YOUR DISTANCE SAV 400X400MMSAV


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 58131 PIPELINE IDENTIFICATION POSTER5: MISCELLANEOUSSPARTEX 59962 FLOW MARKER PK OF 5 SODIUM HYDROXIDE 5: MISCELLANEOUSSPARTEX 24490E WARNING HIGHLY FLAMMABLE (200X150MM)S/A VINYLSPARTEX 17555N MEN AT WORK SYMBOL (400X400MM) 1: RIGID PLASTICSPARTEX 11428E FIRE ACTION BRIGADE DIALLED AUTOMATICALLY WITH LIFT (2SPARTEX 25426K BATTERY CHARGING PRECAUTIONS (400X300MM) SA VINYLSPARTEX 59764 RDC TEST ROLL OF 100 LABELS 100X75MM 5: MISCELLANEOUSSPARTEX 57709 10 MPH CLASS R2 PERMANENT 600 DIA 3 ALUMINIUM COMPOSITESPARTEX 59929 FLOW MARKER PK OF 5 FRESH WATER5: MISCELLANEOUSSPARTEX 85408A NOW WASH YOUR HANDS (100X75MM) QUICK-FIX RIGID PVC WITSPARTEX 21220E CAUTION IN THE EVENT OF FIRE - DO NOT USE THESE LIFTSSPARTEX 14256F RADIATION SYMBOL (200X200MM) 1: RIGID PLASTICSPARTEX 55729 FIRST AID, ARROW LEFT SITE SAVER SIGN 400X400SPARTEX 26446M MESS ROOM (600X200MM) 2: SELF ADHESIVE VINYLSPARTEX 56180 BRAILLE - FIRST AID5: MISCELLANEOUS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap