• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,347)
  • Hygiene(1,443)
  • Environment and safety(7,692)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,768)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIAS 58615 BLACK/YELLOW FLOOR GRAPHIC STRIP 1000X50MM

CALEDONIAS 58615 BLACK/YELLOW FLOOR GRAPHIC STRIP 1000X50MM

Caledonias

See technical information

References

Caledonia Signs:58615
Rubix:219A3207
brand logo
brand logo

Product details : CALEDONIAS 58615 BLACK/YELLOW FLOOR GRAPHIC STRIP 1000X50MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 16001H EMERGENCY SHOWER (300X250MM) 1: RIGID PLASTICSPARTEX 12064L EXIT FOR EMERGENCY USE ONLY (450X150MM) R/PLASTICSPARTEX 12072U IN CASE OF FIRE BREAK GLASS (100X100MM) R/PLASTICSPARTEX 26646G WRAP RECYCLING SIGN - FOOD TINS & DRINK CANS (300X100MSPARTEX 32056V FIRE EXIT - LEFT SYMBOL (300X150MM) PHOTOESCENT RGDSPARTEX 21076K FIRE DOOR KEEP CLOSED WHEN NOT IN USE (400X300MM) SELFSPARTEX 16279Q CAUTION PEDESTRIAN AREA, SOUND HORN, DO NOT EXCEED 10MSPARTEX 24320M WARNING ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE ANDSPARTEX 11606B FIRE EXIT KEEP CLEAR (80X80MM) 1: RIGID PLASTICSPARTEX 24003K DANGER 415 VOLTS (400X300MM) 2: SELF ADHESIVE VINYLSPARTEX 24559M DANGER HOT WORKS IN PROGRESS NO UNAUTHORISED ENTRY (60SPARTEX 14013K DANGER OF DEATH (400X300MM) 1: RIGID PLASTICSPARTEX 26005A EMERGENCY STOP (WHITE/RED) (100X75MM)S/A VINYLSPARTEX 24004E DANGER 440 VOLTS (200X150MM) 2: SELF ADHESIVE VINYLSPARTEX 13202M NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (600
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap