References
INA:LFR5302-10-2Z
Rubix:110A8450
Manufacturer :0004281080000
EAN:4064328750999

Product details : INA LFR5302-10-2Z YOKE TYPE TRACK ROLLER
Profiled roller. LFR -2Z, roller for fixed bearing, 2 rows, sealing by narrow passage on both sides.
Profile roller LFR..2Z, fixed bearing rollers, double-row, double-sided gap seal
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 47 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ Each
£ 28.06 incl. VAT
- Usually arrives within 14 working days
