INA KLRU08X28X11-2Z-HLW TRACK ROLLER BEARING 0004129100000
Track roller
See technical informationSee documentsReferences
INA:KLRU08X28X11-2Z-HLW
Rubix:229A4433
Manufacturer :0004129100000
EAN:4047643177085

Documents
Product details : INA KLRU08X28X11-2Z-HLW TRACK ROLLER BEARING 0004129100000
Ina klru 08x28x11-2z/hlw idler roller
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 20 mm |
| Material | plastic (tyre) |
| Basic static load, radial - C0r | 1370 N |
Show UNSPSC/ECL@SS
£ 31.05 excl. VAT
/ Each
£ 37.26 incl. VAT
- In stock: Next day delivery
