SANDVIK C4-SDUCL-22110-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727789
Capto bar for DCMT 11
See technical informationReferences
Sandvik Coromant:C4-SDUCL-22110-11
Rubix:318A8814
Manufacturer :5727789



Product details : SANDVIK C4-SDUCL-22110-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727789
With central coolant supply.
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Width | 40 mm |
| Height | 22 mm |
| Type of assembly | dcmt |
| Type of tool tip attachment | insert |
| Head length | 89 mm |
| Internal cooling | yes |
| Shank Size | c4 |
Show UNSPSC/ECL@SS
£ 410.70 excl. VAT
/ Each
£ 492.84 incl. VAT
- Usually arrives within 14 working days
