SANDVIK C4-SDUCR-17090-11 107 CUTTING UNIT FOR TURNING 5727795
Capto bar for DCMT 11
See technical informationReferences
Sandvik Coromant:C4-SDUCR-17090-11
Rubix:1039110
Manufacturer :5727795



Product details : SANDVIK C4-SDUCR-17090-11 107 CUTTING UNIT FOR TURNING 5727795
With central coolant supply.
Technical specifications
Attributes
| Total length | 90 mm |
|---|---|
| Width | 40 mm |
| Height | 0 mm |
| Type of assembly | dcmt |
| Type of tool tip attachment | insert |
| Head length | 68 mm |
| Internal cooling | yes |
| Shank Size | c4 |
Show UNSPSC/ECL@SS
£ 316.35 excl. VAT
/ Each
£ 379.62 incl. VAT
- Usually arrives within 14 working days
