SANDVIK C5-RF123E15C35060E 1-2 CUTTING UNIT PARTING/GROOVING 6537278
Capto Tool Holder for Corocut 2 Insert, Size E
See technical informationReferences
Sandvik Coromant:C5-RF123E15C35060E
Rubix:80976603
Manufacturer :6537278



Product details : SANDVIK C5-RF123E15C35060E 1-2 CUTTING UNIT PARTING/GROOVING 6537278
CoroCut® 1-2, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 35 mm |
|---|---|
| Height | 0 mm |
| Direction of tool | right |
| Insert Type | corocut 1-2 |
| Type of assembly | corocut 2 - size e |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 539.60 excl. VAT
/ Each
£ 647.52 incl. VAT
- Usually arrives within 14 working days
