U-POWER RL20013-35 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 35/2


CARBON Low S3 CI SRC

References
u-power:R20013/35
rubix:2587115
ean:8033546347553
brand logo
brand logo
Technical specifications
EU shoe size35
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RL20013-35 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 35/2


Safety shoes low, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy, S3 SRC CI ESD sole.
Standard : EN20345

Technical specifications


Attributes
EU shoe size35
Collar heightLow
ColourBlack
Main materialLeather
Security CategoryS3
Slip resistanceYes
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
  • Usually arrives within 14 working days