Cargo Trouser
Colour | Orange |
---|---|
Size | 36 |
Class EN20471 | 1 |
Colour | Orange |
---|---|
Size | 36 |
Class EN20471 | 1 |
Main material | Polyester |
Knee pad pocket | Yes |
Grammage | 280 g/m² |
Secondary colour | Other |
Material | Polycotton Fabric (80% Polyester,20% Cotton) |
Usually arrives within 14 working days