References
INA:LFL32-SF-RB
Rubix:107A0864
Manufacturer :0074198300000
EAN:4012802463637

Documents
Product details : INA LINEAR CARRIAGE LFL32-SF-RB
Trolley LFL..SF, open trolley, standard version, play-free
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Type | guide carriage |
| Length | 90 mm |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 131.46 excl. VAT
/ Each
£ 157.75 incl. VAT
- Usually arrives within 14 working days
