Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Roller guides
Accessory/spare part for roller guides
INA LINEAR CARRIAGE LFKL25-SF
INA LINEAR CARRIAGE LFKL25-SF
LFKL25SF TROLLEY
References
ina:
LFKL25-SF
rubix:
107A2625
ean:
4012802054637
Technical specifications
Type
Compact trolley
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR CARRIAGE LFKL25-SF
Height: 23,5 mm; Width: 65 mm; Max rail length: 2000 mm;
Technical specifications
Attributes
Type
Compact trolley
Model
LFKL25
Length
85
mm
Width
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.21
excl. VAT
/
Each
£
121.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA LINEAR BOLT LFZ12
INA LFL20-SF-RB LINEAR GUIDE CARRIAGE
INA LINEAR CARRIAGE LFKL20-SF
INA LINEAR CARRIAGE LFL32-SF-RB
INA LFKL.MLF32-ZR-4400 155X86X32
INA LINEAR CARRIAGE LFCL25
INA LFKL32SF LINEAR CARRIAGE
INA LINEAR CARRIAGE LFL32-SF
INA LINEAR CARRIAGE LFL20-SF
INA LINEAR STUD LFE12-1-RB
INA LINEAR BOLT LFE08-1
INA LFLL52-SF NON LOCATING BEARING CARRIAGE
INA LINEAR BOLT LFZ12-RB
INA LFR5204-16-2RS TRACK ROLLER BEARING 4063090000
INA LINEAR BOLT LFZ12