References
Kärcher:64147890
Rubix:80173897
EAN:4039784058484



Product details : KARCHER 64147890 6.414-789.0 PAPER CARTRIDGE FILTER
Paper, enlarged filtering surface.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x140 mm |
|---|---|
| Logistic Weight | 323 g |
| Model | cartridge filter, paper |
| Type | paper, enlarged filtering surface. |
| Material | paper |
Show UNSPSC/ECL@SS
£ 35.43 excl. VAT
/ Each
£ 42.52 incl. VAT
- Usually arrives within 14 working days
