References
SMC:AMC-EL9
Rubix:119A1296
Manufacturer :AMC-EL9

Documents
Product details : SMC AMC-EL9 ELEMENT
The AMC series exhaust cleaners Ensure the cleanliness of the factory air and reduce noise pollution by more than 35dB. The AMC series also eliminates more than 99,9% of the oil mist.
Technical specifications
Attributes
| Logistic Weight | 1161 g |
|---|---|
| Type | element assembly |
Show UNSPSC/ECL@SS
£ 148.86 excl. VAT
/ Each
£ 178.63 incl. VAT
- Delivery usually within ( 4 ) days