SMC KNK-R02-600 NOZZLE


KN Nozzle with Male Thread

References
smc:KNK-R02-600
rubix:117A0162
brand logo
brand logo
Technical specifications
TypeBlowing nozzle
See all Specifications

Product details : SMC KNK-R02-600 NOZZLE


With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Nozzle with male thread
•Pivoting nozzle with male thread
•Max operating pressure: 1.0MPa
•Variety of tube materials available

Style: K (Pivoting Nozzle)
Connection Size: 02 (R1/4)
Nozzle Diameter: 600 (Ø6)

Technical specifications


Attributes
Logistic Weight31 g
TypeBlowing nozzle
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
  • Delivery usually within ( 4 ) days