References
Sandvik Coromant:BR20-BA-TC09F-11
Rubix:319A2319
Manufacturer :7591820
EAN:7323223833099

Product details : SANDVIK BR20-BA-TC09F-11 COROMANT CAPTO 7591820
CoroBore® BR20 Cartridge for Boring
Technical specifications
Attributes
| Diameter | 28 mm |
|---|---|
| Type of assembly | cartridge |
| Width | 20.6 mm |
| Height | 14 mm |
| Size | tc09f-11 |
Show UNSPSC/ECL@SS
£ 333.00 excl. VAT
/ Each
£ 399.60 incl. VAT
- Usually arrives within 14 working days
