References
Sandvik Coromant:BR20-CA-TC11F-13
Rubix:288A3552
Manufacturer :7591822
EAN:7323223833112


Technical specifications
| Diameter | 35 mm |
|---|---|
| Type of assembly | adjustable cartridge (slide-set) |
Product details : SANDVIK BR20-CA-TC11F-13 7591822
CoroBore® BR20 Cartridge for Boring
Technical specifications
Attributes
| Diameter | 35 mm |
|---|---|
| Type of assembly | adjustable cartridge (slide-set) |
| Width | 26.2 mm |
| Height | 18.9 mm |
| Size | tc11f-13 (tcmt 110304, re<0,4) |
Show UNSPSC/ECL@SS
£ 377.40 excl. VAT
/ Each
£ 452.88 incl. VAT
- Usually arrives within 14 working days