References
Sandvik Coromant:SCFCR08CDX06
Rubix:317A3228
Manufacturer :7394175
EAN:7323222319716


Technical specifications
| Diameter | 25 mm |
|---|---|
| Type of assembly | boring cartridge (cd style) - right hand: 08cd |
Product details : SANDVIK SCFCR08CDX06 VARILOCK 7394175
CoroBore® Cartridge for Boring
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of assembly | boring cartridge (cd style) - right hand: 08cd |
| Width | 14 mm |
| Height | 12 mm |
| Size | 08cd |
Show UNSPSC/ECL@SS
£ 161.56 excl. VAT
/ Each
£ 193.87 incl. VAT
- Usually arrives within 14 working days