References
Festo:QSPKG20-5/16-U
Rubix:391A5827
Manufacturer :132636
EAN:4052568028138

Documents
Product details : FESTO 132636 CARTRIDGE
Cartridge QSPKG20-5/16-U With push-in connector, straight Size=Standard, Nominal size=5,4 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Cartridge QSPKG20-5/16-U 132636
Technical specifications
Attributes
| Logistic Weight | 6,63 g |
|---|---|
| Type | plug-in cartridges qsp inch |
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
- Delivery usually within ( 16 ) days