FESTO 36161 BARBED HOSE FITTING N-3/8-P-13-MS


N-P Barbed Fitting

References
festo:N-3/8-P-13-MS
rubix:123A4000
manufacturer :36161
ean:4052568023430

Product details : FESTO 36161 BARBED HOSE FITTING N-3/8-P-13-MS


Barbed hose fitting N-3/8-P-13-MS Brass version Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x25x24 mm
Logistic Weight31,5 g
TypeN-P
Show UNSPSC/ECL@SS
£ 12.24 excl. VAT
/ Each
£ 14.69 incl. VAT
  • Delivery usually within ( 11 ) days