PIAB BI03-2 CARTRIDGE 0106966


Cartridge

References
piab:106966
rubix:119A5047
brand logo
brand logo
Technical specifications
TypeCartridge

Product details : PIAB BI03-2 CARTRIDGE 0106966


COAX® is an advanced solution for creating vacuum with compressed air. Based on Piab's multistage technology, COAX® cartridges are smaller, more efficient and more reliable than conventional ejectors, that allows for the design of a flexible, modular and efficient vacuum system. The two-stage COAX® cartridge MICRO is probably the world's smallest multistage vacuum ejector. Its low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects. The two-stage COAX® cartridge MINI has small mounting dimensions and the three-stage COAX® cartridge MINI has high initial vacuum flow. The two-stage COAX® cartridge MIDI has small mounting dimensions and the three-stage COAX® cartridge MIDI has high initial vacuum flow. The MIDI cartridges are efficient generators of blow-air and are also suitable for fast evacuation of large volumes.

Strengths

•Two-stage COAX® cartridge - MICRO - probably the world's smallest multistage vacuum ejector
Vacuum level to 83 -kPa at extremely low feed pressure
High operational reliability in case of fluctuating or low compressed-air pressure
The low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects
Suitable for handling sealed objects

Technical specifications


Attributes
TypeCartridge
Show UNSPSC/ECL@SS
£ 44.40 excl. VAT
/ Each
£ 53.28 incl. VAT
  • Usually arrives within 14 working days