SMC CCT40-100 AIR HYDRO UNIT


cct series air-oil exchanger

References
smc:CCT40-100
rubix:116A3016
brand logo
brand logo
Technical specifications

Product details : SMC CCT40-100 AIR HYDRO UNIT


The air-hydro unit consists of a converter and a valve unit that are compactly integrated. It converts air pressure to an equivalent hydraulic pressure, and this hydraulic pressure is used for operating an actuator, thus solving the problem that is associated with the compression characteristics of air. Thus, in spite of using pneumatic equipment, it performs similarly to a hydraulic unit, operating at a consistent speed during starting or in the presence of load fluctuations, and at the same time solving the problems of sticking and slipping associated with low speed operations. This unit is ideal for achieving accurate and constant speed of the cylinder, intermediate stopping, skip movement, or for slow operation of a rotary actuator.
•Air-hydro converter, series CCT
•Converter size (mm): 63, 100, 160
•Stroke range (mm): 50 to 800
•Operating pressure: 0 to 0.7MPa
•Proof pressure: 1.05MPa
•Fluid: turbine oil (40 to 100cSt)

Nominal Size: 40mm
Stroke: 100mm

Technical specifications


Attributes
Logistic Weight700 g
Typeexchanger
Show UNSPSC/ECL@SS
£ 170.64 excl. VAT
/ Each
£ 204.77 incl. VAT
  • Delivery usually within ( 4 ) days