SMC C85A-25PS PACKING SET


Round Body Cylinder

References
smc:C85A-25PS
rubix:233A2010
manufacturer :01601274
brand logo
brand logo
Technical specifications
Typereplacement part
See all Specifications

Product details : SMC C85A-25PS PACKING SET


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•Single acting, single rod, spring return/spring extend
Conforms to ISO standard 6432
Bore sizes 8, 10, 12, 16, 20, 25
Standard strokes up to 150mm
Auto switch capable

Technical specifications


Attributes
Typereplacement part
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
  • Delivery usually within ( 19 ) days