References
SMC:CDG1BA40-150
Rubix:107A1717
Manufacturer :CDG1BA40-150
Product details : SMC CDG1BA40-150 AIR CYLINDER
The CG1-Z series of pneumatic cylinders with cylindrical body and clean room profile are improving. This new series, with its bores of 20 to 100 mm, allows optimized mounting of the detectors and incorporates a large number of new features, which reduce both assembly and maintenance costs while providing flexibility increased. Precise adjustment of the detector position is now done by loosening a single screw and a transparent detector holder optimizes visibility of the detector status. You have the choice between threaded or tapped rod end; the second option, available as standard, offers a reduced length of 52 mm compared to the threaded model. A wide choice of mounting fasteners, simple construction, as well as the absence of accumulation of foreign bodies, allowed by a basic assembly without tapping of pin, make the cylinders CG1-Z ideal for various applications, in particular of clamping, of grip and placement and positioning, in many industries.
Technical specifications
Attributes
| Type | cylinder |
|---|
Show UNSPSC/ECL@SS
£ 80.46 excl. VAT
/ Each
£ 96.55 incl. VAT
- Delivery usually within ( 5 ) days
