SMC MXS-AS25L STROKE ADJUSTER


Metal stopper with bumper

References
smc:MXS-AS25L
rubix:393A9883

Product details : SMC MXS-AS25L STROKE ADJUSTER


Applications requiring precise movement from 10 to 150 mm (1/2 -6”), generally require using a cylinder and a precision guide. The MXS series meets these needs by incorporating a cross roller guide with a guide and two pneumatic cylinders producing a compact force. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with sensors in standard. Strokes are adjustable for rod exit/retract or both movements on ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, there are many other standard options, including shock absorbers, rod lock, axial connection and compensator.
Stroke adjuster

Technical specifications


Attributes
Logistic Weight158 g
TypeStopper
Show UNSPSC/ECL@SS
£ 31.55 excl. VAT
/ Each
£ 37.86 incl. VAT
  • Usually arrives within 14 working days