SMC CDM2RKA32-200-B54Z DIRECT MOUNT NON-ROTATING CYLINDER
CDM2 series cylinders
See technical informationReferences
SMC:CDM2RKA32-200-B54Z
Rubix:111A8966
Manufacturer :00222667
Product details : SMC CDM2RKA32-200-B54Z DIRECT MOUNT NON-ROTATING CYLINDER
SMC launches a new range of cylindrical body pneumatic cylinders: the CM2-Z series. This new model considerably reduces both assembly time and maintenance costs, thanks to the position of the sensor, which can be changed by loosening a simple screw. The addition of a transparent detector holder provides better visibility of the detector's status. This series also offers greater flexibility, with the option of threaded or tapped shafts. When space is at a premium, you can opt for a threaded rod end (up to 29 mm shorter) and/or a short-bottom model (up to 16 mm shorter). With a wide choice of mounting fixtures, the CM2-Z Series also offers greater mounting flexibility, making it ideal for pick-and-place, positioning and clamping applications.
Technical specifications
Attributes
| Type | cylinder |
|---|
Show UNSPSC/ECL@SS
£ 169.64 excl. VAT
/ Each
£ 203.57 incl. VAT
- Delivery usually within ( 24 ) days