FESTO 8022582 ELECTRIC DRIVE


Electric Cylinder ESBF

References
festo:ESBF-BS-40-200-16P
rubix:391A1938
manufacturer :8022582
ean:4052568278373
brand logo
brand logo
Technical specifications
TypeElectro-cylinder with ball screw

Product details : FESTO 8022582 ELECTRIC DRIVE


electric cylinder ESBF-BS-40-200-16P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=200 mm, Size=40, Stroke=200 mm, Piston rod thread=M12x1,25, Reversing backlash=40 µm

Technical specifications


Attributes
TypeElectro-cylinder with ball screw
Show UNSPSC/ECL@SS
£ 877.77 excl. VAT
/ Each
£ 1,053.32 incl. VAT
  • Usually arrives within 14 working days