References
SMC:CDU25-70D
Rubix:112A4267
Manufacturer :CDU25-70D

Technical specifications
| Type | cylinder c(d)u |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 70 mm |
Documents
Product details : SMC CDU25-70D FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143x50x32 mm |
|---|---|
| Logistic Weight | 460 g |
| Type | cylinder c(d)u |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 70 mm |
Show UNSPSC/ECL@SS
£ 131.28 excl. VAT
/ Each
£ 157.54 incl. VAT
- Delivery usually within ( 27 ) days