References
SMC:CQ2A50TF-250DCZ
Rubix:393A0044
Manufacturer :00796250

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : SMC CQ2A50TF-250DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 2400 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 125.29 excl. VAT
/ Each
£ 150.35 incl. VAT
- Usually arrives within 14 working days