References
SMC:SY7360-5LOU-02F-Q
Rubix:2608385

Product details : SMC SY7360-5LOU-02F-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY7000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Volume flow rate | 1130 l/min |
| Pressure range | 0,2/0,7 mpa |
Show UNSPSC/ECL@SS
£ 98.33 excl. VAT
/ Each
£ 118.00 incl. VAT
- Delivery usually within ( 25 ) days