References
SMC:CDG1BA25-300
Rubix:112A9464
Manufacturer :CDG1BA25-300

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | double acting (d/a) |
Product details : SMC CDG1BA25-300 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 358 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodized); nbr (rod seal) |
Show UNSPSC/ECL@SS
£ 77.25 excl. VAT
/ Each
£ 92.70 incl. VAT
- Delivery usually within ( 19 ) days