CG1 Air Cylinder
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 75 mm |
Type | Air Cylinder |
Logistics dimensions (L x W x H) | 58x225x68 mm |
---|---|
Logistic Weight | 938 g |
Cylinder diameter | 50 mm |
Cylinder stroke | 75 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 5 ) days