CG1 Air Cylinder
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 160 mm |
Type | Without magnetic detection |
Logistic Weight | 1474 g |
---|---|
Cylinder diameter | 50 mm |
Cylinder stroke | 160 mm |
Type | Without magnetic detection |
Inserted rod height | 35 mm |
Delivery usually within ( 7 ) days