CG1-Z Air Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Air Cylinder |
Logistics dimensions (L x W x H) | 38x163x38 mm |
---|---|
Logistic Weight | 370 g |
Cylinder diameter | 32 mm |
Cylinder stroke | 50 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
In stock: Next day delivery