References
SMC:CDG1BA32-750Z
Rubix:2600284
Manufacturer :CDG1BA32-750Z

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 750 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA32-750Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 1336 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 750 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 119.18 excl. VAT
/ Each
£ 143.02 incl. VAT
- Delivery usually within ( 4 ) days