CG1-Z Air Cylinder
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 500 mm |
Type | air cylinder |
Logistics dimensions (L x W x H) | 47x639x47 mm |
---|---|
Logistic Weight | 1940 g |
Cylinder diameter | 40 mm |
Cylinder stroke | 500 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days