References
SMC:CDG1BA63TF-150Z
Rubix:109A6130
Manufacturer :CDG1BA63TF-150Z

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting |
Documents
Product details : SMC CDG1BA63TF-150Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 2150 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 150 mm |
| Type | double acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodized cylinder tube); aluminum alloy pistons; carbon steel piston rod (hard chrome plating) |
Show UNSPSC/ECL@SS
£ 156.23 excl. VAT
/ Each
£ 187.48 incl. VAT
- Delivery usually within ( 7 ) days