CG1-Z Air Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 150 mm |
Type | Air Cylinder |
Logistic Weight | 521 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 150 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 6 ) days