References
SMC:CG1BN32-15Z
Rubix:231A3971

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | without magnetic detection |
Product details : SMC CG1BN32-15Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x128x38 mm |
|---|---|
| Logistic Weight | 272 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 39.86 excl. VAT
/ Each
£ 47.83 incl. VAT
- Delivery usually within ( 7 ) days