SMC CG1BN40-100Z AIR CYLINDER


CG1-Z Air Cylinder

References
smc:CG1BN40-100Z
rubix:2600740
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke100 mm
TypeWithout magnetic detection
See all Specifications

Product details : SMC CG1BN40-100Z AIR CYLINDER


Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
•Standard: double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes from 25mm through 1500mm
  • Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis.
  • Part numbers with rod end bracket and/or pivot bracket available.
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths

    Magnet: None
    Mounting: B (Basic)
    Type: N (Rubber Bumper)
    Bore Size: 40mm
    Port Thread Type: Rc (or Metric)
    Lube-retainer: Without Stable Lubrication Function
    Stroke: 100
    Thread: Male Rod End
    Rod Boot: w/o Rod Boot
    Pivot Bracket: None
    Rod End Bracket: None
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
    Rod End Options: None
    Temperature Resistance: None
    Low Speed: None
    Made of Stainless Steel: None
    Fluororubber Seal: None
    Grease for Food Processing Equipment: None
    PTFE grease: None
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)47x230x47 mm
    Logistic Weight710 g
    Cylinder diameter40 mm
    Cylinder stroke100 mm
    TypeWithout magnetic detection
    Inserted rod height30 mm
    Show UNSPSC/ECL@SS
    £ 70.56 excl. VAT
    / Each
    £ 84.67 incl. VAT
    • Delivery usually within ( 4 ) days