SMC CHDKGB63-75 HYDRAULIC CYLINDER


CH(D)KG(32-100), Compact Hydraulic Cylinder Series

References
smc:CHDKGB63-75
rubix:393A3343
manufacturer :CHDKGB63-75
brand logo
brand logo
Technical specifications
TypeCompact Hydraulic Cylinder
Cylinder diameter63 mm
See all Specifications

Product details : SMC CHDKGB63-75 HYDRAULIC CYLINDER


CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.

Strengths

JIS standard compact hydraulic cylinder Nominal pressure: 16MPa Bore sizes: 32~100 Mounting: basic type Auto switch capable

Technical specifications


Attributes
TypeCompact Hydraulic Cylinder
Cylinder diameter63 mm
Cylinder stroke75 mm
Show UNSPSC/ECL@SS
£ 378.17 excl. VAT
/ Each
£ 453.80 incl. VAT
  • Usually arrives within 14 working days